• The item cannot be ordered due to missing prices.

Collar nut with conical seat, Threads: M8

Article no.: 375384 M8

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 14 mm
Width across flats AF 13 mm
⌀ d2 17 mm
Type of product Nut

Identification numbers & Classifications

Article number 375384 M8
EAN / GTIN 4030618235637
Manufacturer number 23080.0508

Description

Material:

Through-hardened steel, strength 10.

Note:

Hexagon nut with enlarged seating area available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart