{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 28 mm | |
Width across flats AF | 24 mm | |
⌀ d2 | 30 mm | |
Type of product | Nut |
Article number | 375384 M16 | |
EAN / GTIN | 4030618235668 | |
Manufacturer number | 23080.0516 |