• The item cannot be ordered due to missing prices.

Collar nut with conical seat, Threads: M10

Article no.: 375384 M10

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 17.5 mm
Width across flats AF 16 mm
⌀ d2 21 mm
Type of product Nut

Identification numbers & Classifications

Article number 375384 M10
EAN / GTIN 4030618235644
Manufacturer number 23080.0510

Description

Material:

Through-hardened steel, strength 10.

Note:

Hexagon nut with enlarged seating area available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart