{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315B | |
Standard | DIN 6315 B | |
Slot width | 40 mm | |
overall length | 400 mm | |
Height | 60 mm | |
Width | 100 mm | |
for clamping screws | M36 | |
Type of product | Plain clamp |
Article number | 371600 40X400 | |
EAN / GTIN | 4020772070649 | |
Manufacturer number | 70649 |