• The item cannot be ordered due to missing prices.

Forked clamp tapered, DIN 6315 B, Slot width×overall length: 22X250mm

Article no.: 371600 22X250

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315B
Standard DIN 6315 B
Slot width 22 mm
overall length 250 mm
Height 40 mm
Width 62 mm
for clamping screws M20; M22
Type of product Plain clamp

Identification numbers & Classifications

Article number 371600 22X250
EAN / GTIN 4020772070564
Manufacturer number 70565

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart