{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315B | |
Standard | DIN 6315 B | |
Slot width | 11 mm | |
overall length | 100 mm | |
Height | 20 mm | |
Width | 31 mm | |
for clamping screws | M10 | |
Type of product | Plain clamp |
Article number | 371600 11X100 | |
EAN / GTIN | 4020772070489 | |
Manufacturer number | 70482 |