• The item cannot be ordered due to missing prices.

Forked clamp with shoe 9X100 mm

Article no.: 371400 9X100

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6315GN
    Standard DIN 6315 GN
    Slot width 9 mm
    overall length 100 mm
    Height 15 mm
    Width 30 mm
    for clamping screws M8
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 371400 9X100
    EAN / GTIN 4020772070861
    Manufacturer number 70862

    Description

    Material:

    Quenched and tempered steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart