• The item cannot be ordered due to missing prices.

Forked clamp with shoe, DIN 6315 GN, Slot width×overall length: 33X400mm

Article no.: 371400 33X400

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315GN
Standard DIN 6315 GN
Slot width 33 mm
overall length 400 mm
Height 50 mm
Width 80 mm
for clamping screws M30
Type of product Plain clamp

Identification numbers & Classifications

Article number 371400 33X400
EAN / GTIN 4020772070977
Manufacturer number 70979

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart