• The item cannot be ordered due to missing prices.

Forked clamp with shoe 33X315 mm

Article no.: 371400 33X315

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6315GN
    Standard DIN 6315 GN
    Slot width 33 mm
    overall length 315 mm
    Height 50 mm
    Width 80 mm
    for clamping screws M30
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 371400 33X315
    EAN / GTIN 4020772070960
    Manufacturer number 70961

    Description

    Material:

    Quenched and tempered steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart