{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 54.5 mm | |
Dmax | 70.5 mm | |
d3 f7 | 45 mm | |
⌀ d4 | M10 mm | |
h2 | 23.7 mm | |
h4 | 9 mm | |
h5 | 54.2 mm | |
Clamping force | 8 kN | |
Type of product | Jig clamping system |
Article number | 370018 8 | |
Manufacturer number | 23340.0254 |