{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 18.5 mm | |
Dmax | 22.5 mm | |
d3 f7 | 15 mm | |
⌀ d4 | M5 mm | |
h2 | 11.6 mm | |
h4 | 7.5 mm | |
h5 | 23.6 mm | |
Clamping force | 4.5 kN | |
Type of product | Jig clamping system |
Article number | 370018 2 | |
Manufacturer number | 23340.0218 |