{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 30.5 mm | |
Dmax | 38.5 mm | |
d3 f7 | 25 mm | |
⌀ d4 | M6 mm | |
h2 | 15.2 mm | |
h4 | 7 mm | |
h5 | 33.4 mm | |
Clamping force | 5 kN | |
Type of product | Jig clamping system |
Article number | 370018 5 | |
Manufacturer number | 23340.0230 |