{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 10 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 70 mm | |
⌀ e | 23 mm | |
Shank square | 8 mm | |
Type of product | Extension |
Article number | 335645 10 | |
EAN / GTIN | 4045197554062 | |
Manufacturer number | 335645 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Base extension with safety slip clutch, M3 − 12, Tap shank ⌀: 10mm |
||||||
Connection length L | 21.5 mm | 21.5 mm | 35 mm | 21.5 mm | 35 mm | 35 mm |
Overhang length H | 70 mm | 7 mm | 11 mm | 25 mm | 34 mm | 96 mm |
External ⌀ D | 32 mm | 30 mm | 46 mm | 32 mm | 50 mm | 50 mm |
Tapping range | M3 − 12 | M3 − 12 | M6 − M20 | M3 − 12 | M6−20 | M6−20 |
Tap shank ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Shank ⌀ d | 19 mm | 19 mm | 31 mm | 19 mm | 31 mm | 31 mm |
Shank square | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |