• The item cannot be ordered due to missing prices.

Quick-change collet without safety slip clutch, M3 − 12, Tap shank ⌀: 10mm

Article no.: 335420 10

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 10 mm
Tapping range M3 − 12
External ⌀ D 30 mm
Shank ⌀ d 19 mm
Connection length L 21.5 mm
Overhang length H 7 mm
Shank square 8 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335420 10
EAN / GTIN 4045197152510
Manufacturer number 335420 10

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For use with disengaging tapping head.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet without safety slip clutch, M3 − 12, Tap shank ⌀: 10mm

Quick-change collet without safety slip clutch, M3 − 12, Tap shank ⌀: 10mm

Connection length L 21.5 mm 35 mm 21.5 mm 35 mm 21.5 mm 35 mm
Overhang length H 7 mm 11 mm 25 mm 34 mm 70 mm 96 mm
Tapping range M3 − 12 M6 − M20 M3 − 12 M6−20 M3 − 12 M6−20
Tap shank ⌀ 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Shank ⌀ d 19 mm 31 mm 19 mm 31 mm 19 mm 31 mm
Shank square 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm
Type of product Quick-change collet Quick-change collet Quick-change collet Quick-change collet Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart