{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 7 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 70 mm | |
⌀ e | 23 mm | |
Shank square | 5.5 mm | |
Type of product | Extension |
Article number | 335645 7 | |
EAN / GTIN | 4045197554031 | |
Manufacturer number | 335645 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Base extension with safety slip clutch, M3 − 12, Tap shank ⌀: 7mm |
|||||
Connection length L | 21.5 mm | 21.5 mm | 35 mm | 21.5 mm | 35 mm |
Overhang length H | 70 mm | 7 mm | 11 mm | 25 mm | 34 mm |
External ⌀ D | 32 mm | 30 mm | 46 mm | 32 mm | 50 mm |
Tap shank ⌀ | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Shank ⌀ d | 19 mm | 19 mm | 31 mm | 19 mm | 31 mm |
Shank square | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Type of product | Extension | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet |