• The item cannot be ordered due to missing prices.

Lightweight revolving lathe centre, Morse taper: 4

Article no.: 320675 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 70 mm
Overall length L 204 mm
Reach B 101.5 mm
largest centre point ⌀ 60° A 32 mm
maximum radial run-out 0.005 mm
Centre point length C 40 mm
maximum speed 3,800 min-1
for workpiece weight 800 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320675 4
EAN / GTIN 5907412202761
Manufacturer number 800006624

Description

Version:

  • Point angle 60°.
  • Lightweight version, maintenance-free.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For roughing and precision turning on lathes.

Downloads & documents

Compare with similar products

This article


Recommendations


Lightweight revolving lathe centre, Morse taper: 4

Lightweight revolving lathe centre, Morse taper: 4

for workpiece weight 800 kg 800 kg 800 kg 800 kg
Body ⌀ D 70 mm 43 mm 60 mm
maximum radial run-out 0.005 mm 0.005 mm 0.005 mm 0.005 mm
Morse taper MT4 MT4 MT4 MT4
Reach B 101.5 mm 77 mm 97 mm
largest centre point ⌀ 60° A 32 mm 20 mm 24 mm
Type of product Centring drill Centring drill Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart