• The item cannot be ordered due to missing prices.

Lightweight revolving lathe centre 3

Article no.: 320675 3

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT3
Body ⌀ D 50 mm
Overall length L 151 mm
Reach B 70 mm
largest centre point ⌀ 60° A 22 mm
maximum radial run-out 0.005 mm
Centre point length C 27.5 mm
maximum speed 6,300 min-1
for workpiece weight 400 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320675 3
EAN / GTIN 5907412202754
Manufacturer number 800006623

Description

Version:

  • Point angle 60°.
  • Lightweight version, maintenance-free.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For roughing and precision turning on lathes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart