{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
VARIA size | V4 | |
VDI size | 40 | |
External ⌀ D | 83 mm | |
Overhang dimension A | 67 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number | 319852 40/V4 | |
Manufacturer number | 19.40V4 |