This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Axial holder static VARIA, VDI / VARIA: 30/V3

Article no.: 319852 30/V3

Select article variation and quantity

VDI / VARIA Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

VARIA size V3
VDI size 30
External ⌀ D 68 mm
Overhang dimension A 60 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319852 30/V3
Manufacturer number 19.30V3

Description

Standard:

DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

Suitable for:

VARIA inserts No. 319801319838, 319872319874.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart