This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck VARIA 12 mm

Article no.: 319874 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter V4
Overhang dimension A 26 mm
External ⌀ D 57 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 319874 12
EAN / GTIN 4045197317803
Manufacturer number 27.V412HYDL26

Description

Advantage:

  • Quick change using a single clamping point.
  • Cutter tools lie pre-set at the machine.
  • Tool change with no risk of injury.
  • Compact design.
  • Low set-up costs.

Application:

For drilling, reaming, and milling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart