{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | V4 | |
Overhang dimension A | 26 mm | |
External ⌀ D | 57 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 319874 12 | |
EAN / GTIN | 4045197317803 | |
Manufacturer number | 27.V412HYDL26 |