{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 80 mm | |
Aperture E | 19 mm | |
Height without jaws H1 | 39.5 mm | |
Height with jaws H2 | 53.5 mm | |
Centring ⌀ B | 56 mm | |
Centring depth C | 3 mm | |
Chuck key square K | 6 mm | |
Weight | 1.5 kg | |
maximum speed | 7,000 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310505 80 | |
EAN / GTIN | 4019208028316 | |
Manufacturer number | 185300 |
This article |
Recommendations |
||
---|---|---|---|
Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 80mm |
|||
External ⌀ A | 80 mm | 80 mm | 80 mm |
Aperture E | 19 mm | 16 mm | 16 mm |
Material | Steel | Cast iron | Steel |
maximum speed | 7,000 min-1 | 5,000 min-1 | 7,000 min-1 |
Centring ⌀ B | 56 mm | 56 mm | 56 mm |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chucks | Gear scroll chucks | Gear scroll chucks |