• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 250mm

Article no.: 310505 250

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Material Steel
External ⌀ A 250 mm
Aperture E 76 mm
Height without jaws H1 82 mm
Height with jaws H2 122 mm
Centring ⌀ B 200 mm
Centring depth C 5 mm
Chuck key square K 12 mm
Weight 25.6 kg
maximum speed 3,000 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 310505 250
EAN / GTIN 4019208526973
Manufacturer number 185305

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Weight-reduced body of steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. Secured with screws from the rear. The flange blanks must always be fitted first to the machine and then to the chuck.

Standard:

DIN 702-4.

Supplied with:

1 clamping wrench and fastening screws or studs depending on the chuck.
1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard inside jaws, stepped on the inside.

Optional extras:

Spare and additional jaws see No. 314000315200.
Swarf protection see No. 312800.

Note:

DIN 702-4 satisfies the old standard DIN 6350-1.
For self-centring three-jaw lathe chucks see No. 313120313140.

Downloads & documents

Compare with similar products

This article


Recommendations


Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 250mm

Three-jaw lathe chuck steel with recessed mount, DIN 702-4, External ⌀ A: 250mm

External ⌀ A 250 mm 250 mm 250 mm
Aperture E 76 mm 76 mm 76 mm
Height with jaws H2 122 mm 119 mm 123 mm
Height without jaws H1 82 mm 85 mm 89 mm
Material Steel Cast iron Steel
Standard DIN 702-4 DIN 702-4 DIN 702-4
Type of product Gear scroll chucks Gear scroll chucks Gear scroll chucks

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart