• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel with recessed mount 100 mm

Article no.: 310505 100

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-4
    Material Steel
    External ⌀ A 100 mm
    Aperture E 20 mm
    Height without jaws H1 50 mm
    Height with jaws H2 68 mm
    Centring ⌀ B 70 mm
    Centring depth C 3 mm
    Chuck key square K 8 mm
    Weight 3.3 kg
    maximum speed 6,300 min-1
    Colour code for accessories Röhm geared scroll chucks and jaws
    Type of product Gear scroll chucks

    Identification numbers & Classifications

    Article number 310505 100
    EAN / GTIN 4019208527017
    Manufacturer number 185301

    Description

    Version:

    • Manual chucks with gear scroll, centrically clamping.
    • Weight-reduced body of steel.
    • Gear scroll drop-forged, balanced, and hardened.
    • Flanks of scroll and of jaw serrations are ground.
    • High concentricity.

    Application:

    For machine spindles with recessed centring mount or for mounting using a flange. Secured with screws from the rear. The flange blanks must always be fitted first to the machine and then to the chuck.

    Standard:

    DIN 702-4.

    Supplied with:

    1 clamping wrench and fastening screws or studs depending on the chuck.
    1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard inside jaws, stepped on the inside.

    Optional extras:

    Spare and additional jaws see No. 314000315200.
    Swarf protection see No. 312800.

    Note:

    DIN 702-4 satisfies the old standard DIN 6350-1.
    For self-centring three-jaw lathe chucks see No. 313120313140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart