{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Clamping ⌀ | 5 mm | |
for type | DI25 | |
External ⌀ D | 20.2 mm | |
Height L | 2 mm | |
Type of product | Collet chuck accessories |
Article number | 309667 5 | |
Manufacturer number | 24503010500 |