• The item cannot be ordered due to missing prices.

Precision ER collet chuck CENTRO P 25

Article no.: 300686 25
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with CP collet chuck: ≤ 6
  • Concentricity HP collet with CP collet chuck: ≤ 3

Product details

Technical Data

Series Centro P
Type CP for ER 25
Clamping ⌀ D1 1-16 mm
Adapter SK 40 short
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ER collet with CP collet chuck ≤ 6 µm
Concentricity HP collet with CP collet chuck ≤ 3 µm
Machining strategy HSC
Clamping range 2 mm - 16 mm
Overhang dimension A 45 mm
External ⌀ D 40 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300686 25
EAN / GTIN 2050001703170
Manufacturer number 44514000450

Description

Version:

  • Taper ground internally and externally with RFID/Balluffchip bore.
  • Concentricity and repetition accuracy 3 μm at 3×D, maximum 50 mm when using a HP precision collet.
  • HDC = Heavy Duty Chuck, a mount specially designed for rough machining. A reinforced chuck body ensures better stability and plenty of radial stiffness. Taper ground internally and externally. Ball-bearing clamping nut with trapezoidal-shaped fine thread for optimum tightening torques and clamping forces, reduces vibrations that occur.
  • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
  • Vibration damping due to the element collet and mass of the chuck.
  • Alternatively for CENTRO P -> without seals, with ER clamping nut CP No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No. 309666309668 (for internal coolant supply or as a dirt trap).

Advantage:

Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

Application:

For high precision clamping of tools with plain shank. HDC especially well-suited for roughing (including TPC milling) and finishing operations and machining of high-tensile or tough materials.

Supplied with:

Without clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, precision ER collets for HP No. 309368 - 309381 and for taps No. 309402309419 (not for Holex). ER clamping nuts CP No. 309655; 309665, ER clamping nut HDC No. 309657, HP sealing rings No. 309666309668, CP roller bearing wrench No. 309754; 309756, HDC roller bearing wrench No. 309745; 309756.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h10.
  • Use in combination with Fahrion collets.

Downloads & documents

Suitable products

Spare parts

From the same series "Centro P" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart