• The item cannot be ordered due to missing prices.

ER collet with seal 16 mm

Article no.: 308946 16

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Norm: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 16 mm
Adapter ER 25
Norm ISO 15488-A
Concentricity ≤ 5 µm
Type 429 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308946 16
EAN / GTIN 2050001766083
Manufacturer number 13725011600

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal 16 mm

ER collet with seal 16 mm

Adapter ER 25 ER 25 ER 25
External ⌀ D 25.7 26 25.7
Overall length L 34 34 34
Nominal clamping ⌀ d 16 16 16
Norm ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 5 ≤ 10 ≤ 10
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart