{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 13 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 429 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308946 13 | |
EAN / GTIN | 2050001767172 | |
Manufacturer number | 13725011300 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() ER collet with seal 13 mm |
|||||
Adapter | ER 25 | ER 25 | ER 32 | ER25 | ER32 |
External ⌀ D | 25.7 | 26 | 33 | 26 | 33 |
Overall length L | 34 | 34 | 40 | 34 | 40 |
Norm | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 429 E | 429 E | 469 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet | Collet | Collet |