{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 16 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308962 16 | |
EAN / GTIN | 4045197645197 | |
Manufacturer number | 308962 16 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal and spray nozzles 16 mm |
||
Adapter | ER 25 | ER 25 |
External ⌀ D | 26 | 25.7 |
Overall length L | 34 | 34 |
Nominal clamping ⌀ d | 16 | 16 |
Norm | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type of product | Collet | Collet |