{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Centro P | |
Type CP for ER | 32 | |
Clamping ⌀ D1 | 2-20 mm | |
Adapter | HSK-A 63 A = 130 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity ER collet with CP collet chuck | ≤ 6 µm | |
Concentricity HP collet with CP collet chuck | ≤ 3 µm | |
Concentricity ER collet with HDC collet chuck | ≤ 6 µm | |
Concentricity HP collet with HDC collet chuck | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 50 mm | |
Type of product | Collet chuck |
Article number | 305925 32 | |
EAN / GTIN | 2050001757234 | |
Manufacturer number | 44626001300 |