{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Overhang dimension A | 105 mm | |
Collet outer ⌀ D | 73 mm | |
Clamping force up to | 4,000 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 |
Article number | 305538 32 | |
EAN / GTIN | 2050001772077 | |
Manufacturer number | 569077032105 |