{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for arbor | HSK 32 | |
Thread M | M10×1 | |
⌀ D | 6 mm | |
Overall length L | 26 mm | |
maximum pressure | 120 bar | |
Angular movement | ±1 degrees | |
Surface treatment | polished | |
Type of product | Coolant tube |
Article number | 309880 32 | |
EAN / GTIN | 2050001707819 | |
Manufacturer number | 309880 32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |