{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309576 20 | |
EAN / GTIN | 2050001772039 | |
Manufacturer number | 071100053220 | |
Manufacturer | NT TOOL EUROPE GmbH, Siemensstraße 17A, 61449 STEINBACH TAUNUS, Germany, www.nttooleurope.com |