• The item cannot be ordered due to missing prices.

Eco parting-off blade 32/3,1 mm

Article no.: 273564 32/3,1

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • System key: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Blade height h5 32 mm
    Application type neutral
    Through-coolant yes
    System key yes
    for maximum workpiece ⌀ 100 mm
    Overall length L 150 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273564 32/3,1
    EAN / GTIN 4062406202781
    Manufacturer number 273564 32/3,1

    Description

    Version:

    With Eco cooling directly on the cutting edge and additional flank face cooling.
    With coolant transfer for toolholders from other manufacturers (e.g. EWS).

    Application:

    For deep grooves and parting off large diameters.

    Suitable for:

    Toolholder No. 273893; 273894; 274095; 274097 or No. 319132319133 (VDI toolholder).

    Spare part:

    Blanking screw No. 279828 size 2.
    Sealing disc No. 279830 size 1.

    Attention:

    Please order the assembly key No. 279940 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart