• The item cannot be ordered due to missing prices.

Parting-off insert neutral, HU7310, Groove width w: 3,1mm

Article no.: 273310 3,1

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3.1 mm
Main application N
Cutting conditions continuous
Corner radius 0.2 mm
Grade HU7310
Coating uncoated
Tool material Carbide
Feed f 0.1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273310 3,1
EAN / GTIN 4045197600844
Manufacturer number 273310 3,1

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
230
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Compare with similar products

This article


Recommendations


Parting-off insert neutral, HU7310, Groove width w: 3,1mm

Parting-off insert neutral, HU7310, Groove width w: 3,1mm

Number of changes/inserts 1 1 1 1 1 1
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Cutting conditions continuous continuous continuous continuous continuous continuous
Grade HU7310 HB7130 HB7135 HB7135 HU7310 HBX25
Groove width w 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm
Indexable insert profile neutral neutral right-hand left-hand right-hand neutral
Type of product Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart