{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Eco | |
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 45 mm | |
Overall length L | 86 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273564 19/3,1 | |
EAN / GTIN | 4062406202736 | |
Manufacturer number | 273564 19/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Eco parting-off blade 19/3,1 mm |
||||||
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 45 | 40 | 40 | 45 | 45 | 45 |
Overall length L | 86 | 86 | 86 | 86 | 86 | 86 |
Through-coolant | yes | no | no | no | yes | no |
Blade height h5 | 19 | 19 | 19 | 19 | 19 | 19 |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |