• The item cannot be ordered due to missing prices.

Threading insert set size 16 ER

Article no.: 271900 ER

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Grade HB7010
    Thread type M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH
    Machining direction right-hand
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 271900 ER
    EAN / GTIN 4045197370969
    Manufacturer number 271900 ER

    Description

    Content:

    Full profile, metric 60°: No. 270700 size 1; 1.25; 1.5; 2; 2.5; 3
    Partial profile, metric 60°: No. 270740 size 0.5-1.5; 1.75-3
    Full profile, BSW 55°: No. 270800 size 14; 11

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart