• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand 1 mm

Article no.: 270700 1

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread pitch 1 mm
Grade HB7010
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270700 1
EAN / GTIN 4045197367679
Manufacturer number 270700 1

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, external, right-hand  1 mm

Full profile insert 60°, external, right-hand 1 mm

Flank angle 60 60 60 60 60 60
Thread type M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;MF
Thread pitch 1 1 1 1 1 1
Internal/external application external external external external external external
Grade HB7010 HB7020 HB7125 HB7010 HU7315 HBX820
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6H
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart