• The item cannot be ordered due to missing prices.

Threading insert set size 16 IL

Article no.: 271900 IL

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Grade HB7010
Thread type M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH
Machining direction left-hand
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 271900 IL
EAN / GTIN 4045197371607
Manufacturer number 271900 IL

Description

Content:

Full profile, metric 60°: No. 270776 size 1; 1.5; 1.75; 2; 2.5; 3
Partial profile, metric 60°: No. 270797 size 0.5-1.5; 1.75-3
Full profile, BSW 55°: No. 270834 size 14; 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart