• The item cannot be ordered due to missing prices.

Mini boring bar, carbide, right-hand, Overhang L1 / insert size d: 30/6mm

Article no.: 270006 30/6

Select article variation and quantity

Overhang L1 / insert size d (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Shank ⌀ Ds 12 mm
Insert size 06 mm
Application type right-hand
Through-coolant yes
Clamping height L2 11.5 mm
Head length L1 30 mm
Overall length L 90.5 mm
Insert screw 279815 10
Type of product Boring bar

Identification numbers & Classifications

Article number 270006 30/6
EAN / GTIN 4045197560025
Manufacturer number 270006 30/6

Description

Version:

Low-vibration carbide shank with soldered steel head and hardened insert seat.
  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to perform.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini boring bar, carbide, right-hand, Overhang L<sub>1</sub> / insert size d: 30/6mm

Mini boring bar, carbide, right-hand, Overhang L1 / insert size d: 30/6mm

Overall length L 90.5 mm 125 mm 150 mm 150 mm 140 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 06 mm 6 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 5 mm 6 mm 5 mm 5 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 11 mm 7 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 7 mm 8 mm 7 mm 9 mm 9 mm 9.5 mm 9 mm 8 mm 9 mm 8 mm 9 mm 9 mm 5.6 mm 9.15 mm 6.4 mm 6.4 mm 8.5 mm 9 mm 9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 6.9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 9 mm 9 mm 8 mm 7 mm 8 mm 7.2 mm 6.5 mm 9 mm 8.5 mm 9 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart