• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Shank ⌀ / insert size: 12/11mm

Article no.: 260918 12/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E12M STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 15 mm
Centre offset L3 8 mm
Clamping height L2 11.5 mm
Head length L1 20 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260918 12/11
EAN / GTIN 4045197653376
Manufacturer number 260918 12/11

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide, right-hand, Shank ⌀ / insert size: 12/11mm

Boring bar carbide, right-hand, Shank ⌀ / insert size: 12/11mm

Overall length L 150 mm 125 mm 150 mm 150 mm 140 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 90.5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring Bar Boring Bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart