• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Overhang / insert size: 100/06mm

Article no.: 268732 100/06

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E12M SGLCR/L06
Setting angle κ 95 degrees
suitable indexable insert GCCT 06020.
Minimum pre-drill ⌀ Dmin 15.52 mm
Centre offset L3 9.15 mm
Clamping height L2 11.33 mm
Overall length L 150 mm
Pack of insert screws 269028 11
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 268732 100/06
EAN / GTIN 4045197545862
Manufacturer number 268732 100/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide, right-hand, Overhang / insert size: 100/06mm

Boring bar carbide, right-hand, Overhang / insert size: 100/06mm

Overall length L 150 mm 125 mm 150 mm 150 mm 140 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 100 mm 100 mm 90.5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring Bar Boring Bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart