• The item cannot be ordered due to missing prices.

Clamping toolholder 32/16 mm

Article no.: 251709 32/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MVPNR/L 3232P16
suitable indexable insert VN.. 1604..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamping claw 259021 1
Setting angle κ 117.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251709 32/16
EAN / GTIN 4045197867131
Manufacturer number 251709 32/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart