• The item cannot be ordered due to missing prices.

Clamping toolholder 32/16 mm

Article no.: 251706 32/16
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 32 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder MVJNR/L 3225P16
suitable indexable insert VN.. 1604..
Functional width L4 32 mm
Head length L1 32 mm
Overall length L 170 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamping claw 259021 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251706 32/16
EAN / GTIN 4045197928245
Manufacturer number 251706 32/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart