• The item cannot be ordered due to missing prices.

SNMG 120404, Grade: CA6525

Article no.: 251162 CA6525
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Grade CA6525
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251162 CA6525
EAN / GTIN 4960664513161
Manufacturer number TJV05226

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMG 120404, Grade: CA6525

SNMG 120404, Grade: CA6525

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Tool material Carbide Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted continuous slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.5 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.5 mm - 2 mm 0.3 mm - 2 mm
Chip breaker MQ VS VS MF VS
Feed f 0.05 mm/rev. - 0.25 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min 90 m/min - 290 m/min 70 m/min - 260 m/min 60 m/min - 220 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart