{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120404 | |
Corner radius | 0.4 mm | |
Type | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 180 m/min - 590 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251162 CA510 | |
EAN / GTIN | 4960664698721 | |
Manufacturer number | TAA05272 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |