• The item cannot be ordered due to missing prices.

SNMG 120404 HBT130

Article no.: 251160 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Grade HBT130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MF
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Coating TiCN
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251160 HBT130
EAN / GTIN 4062406256555
Manufacturer number 251160 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMG 120404  HBT130

SNMG 120404 HBT130

Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Grade HBT130 HB7140-1 HB7130-2
Chip breaker MF VS VS
Feed f 0.15 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application M M M
Cutting speed vc main application 60 m/min - 220 m/min 70 m/min - 260 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart