• The item cannot be ordered due to missing prices.

Alternative article:

KOMET® arbor, SK 40, ABS® ⌀ d: 63mm

Article no.: 239000 63

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 63 mm
Adapter SK 40
Shank ABS
Arbor standard DIN 69871
Shape ADB
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Through-coolant yes
Overhang A 90 mm
Projection length L1 70 mm
Type of product ABS mounting

Identification & Classification

Article number 239000 63
EAN / GTIN 4047109045118
Manufacturer number A50 55160
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Form AD/B
  • Arbor balanced to Q 6.3 at 8000 rpm.
  • With through coolant feed.

Standard:

DIN 69871

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart