• The item cannot be ordered due to missing prices.

KOMET® arbor 50 mm

Article no.: 239000 50

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 50 mm
Adapter SK 40
Shank ABS
Arbor standard DIN 69871
Shape ADB
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Through-coolant yes
Overhang A 50 mm
Projection length L1 30 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239000 50
EAN / GTIN 4047109045101
Manufacturer number A50 55150

Description

Version:

  • Form AD/B
  • Arbor balanced to Q 6.3 at 8000 rpm.
  • With through coolant feed.

Standard:

DIN 69871

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart