{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® ⌀ d | 63 mm | |
Adapter | SK 40 | |
Shank | ABS | |
Arbor standard | DIN 69871 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Through-coolant | yes | |
Overhang A | 90 mm | |
Projection length L1 | 70 mm | |
Type of product | ABS mounting |
Article number | 238420 63 | |
EAN / GTIN | 4067263110927 | |
Manufacturer number | 238420 63 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |